Motor, 1/2HP, 1140RPM, 575V, 60HZ, 56

  • Mfr # 4940

  • Zoro # G0914442


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4940
Zoro #
G0914442
UPC #
786382103323
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Body Dia.
6 5/16 in
Length Less Shaft
5 7/8 in
Overall Length
10 7/8 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
575V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Band
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Voltage Compatibility
575V AC
Application
Condenser Fans
Full Load Amps
0.85 A
Features
Dual Voltage, Shaft-Up Mounting
Motor Service Factor
1.15
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed with Single Flat
Hz
60 Hz
Ins. Class
B
Motor Bearings
Ball
Duty
Open and Totally Enclosed Air Over

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 575V AC, 0.85 A Full Load Amps, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Motor Mounting Position Vertical Shaft Up, Shaft Length 5 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.