Motor, 1/2HP, 1725RPM, 115/208-230V, 56C, ODP

  • Mfr # EC0504B

  • Zoro # G0914512


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Shaft Dia.
5/8 in
HP
1/2
Nameplate RPM
3,560
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC0504B
Zoro #
G0914512
UPC #
786382053505
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 7/16 in
Shaft Length
1 7/8 in
Body Dia.
6.5 in
Height
8 5/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
10 3/8 in

Details

Item
Motor
Voltage
115/208-230V AC
HP
1/2
Nameplate RPM
3,560
No. of Speeds
1
RPM Range
3,001-3,600
Motor Shaft Rotation
CCW
Phase
Single
Motor Mounting Type
Face
Hz
60 Hz
Ins. Class
B
Motor Service Factor
1.25
Motor Thermal Protection
Auto
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Full Load Amps
8.9/4.4-4.5
Motor Bearings
Ball
Standards
CSA Certified, UL Listed
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
Frame
56C
Weight
25 lb
Bearing Protection
Double Seals
Conduit Box Position
F1
Duty Cycle
Continuous
Max. SF Amps
10.0/5.1-5.0
Motor Shaft Design
Keyed

Description

Motor, Bearing Protection Double Seals, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 8.9/4.4-4.5, Height 8 5/8 in, HP 1/2, Ins. Class B, Length Less Shaft 8 7/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 10.0/5.1-5.0, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.