Motor, 1/2HP, 1745RPM, 230/460V, 60HZ, 56

  • Mfr # Y12S2B

  • Zoro # G4404068


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y12S2B
Zoro #
G4404068
UPC #
786382049997
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 3/4 in
Shaft Length
1 7/8 in
Overall Length
11 5/8 in
Shaft Dia.
5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56
Hazardous Location Class
Class I
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Ins. Class
F
Motor Application
Hazardous Location
Nameplate RPM
1,755 RPM
Standards
CSA Certified, UL Listed
Hz
60 Hz
Nominal Efficiency
77 %
Motor Frame Material
Cast Iron
Full Load Amps
1.8-1.7/0.90 A
Motor Shaft Design
Keyed
Temp. Code
T2B
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
Hazardous Location Division
Division I
Motor Mounting Position
Horizontal
Weight
47 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Hazardous Location Group
Group D

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.8-1.7/0.90 A, 56 Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.