Motor, 1/2HP, 3450, 2850RPM, 60, 50HZ., 56J

  • Mfr # EU0502

  • Zoro # G0914810


product price:  $245.11
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
5/8 in
Motor Shaft Design
Threaded
Phase
Single
Voltage
110/220V AC, 115/208-230V AC
Overall Length
11 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU0502
Zoro #
G0914810
UPC #
786382053932
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 11/16 in
Shaft Length
2 5/8 in
Length Less Shaft
10 1/2 in
Body Dia.
5.6 in
Bolt Circle Dia.
5 7/8 in
Height
7 3/8 in

Details

Item
Pool and Spa Pump Motor
Motor Shaft Design
Threaded
Phase
Single
Voltage
110/220V AC, 115/208-230V AC
Motor Sub Application
Pump
Nameplate RPM
3,450/2,850
Hz
60/50
Ins. Class
B
HP
1/2
Motor Mounting Type
Face/Base
Motor Service Factor
1.6
Frame
56J
Full Load Amps
8.2/4.2-4.1
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Motor Design
Capacitor-Start
Motor Bearings
Ball
Motor Shaft Rotation
CCW
Motor Thermal Protection
Auto
HP @ 50Hz
1/2
Service Factor @ 50Hz
1.6
Weight
18 lb
RPM @ 50Hz
2,850/3,450
Voltage @ 50Hz
110/220V, 115/208-230V
Usable @ 208V
Yes
No. of Speeds
1
Full Load Amps @ 50Hz
8.2/4.2-4.1
Duty Cycle
Continuous
Max. SF Amps
10.8/5.9-5.4

Description

Pool and Spa Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 8.2/4.2-4.1, Full Load Amps @ 50Hz 8.2/4.2-4.1, Height 7 3/8 in, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 10.8/5.9-5.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.