Motor, 1/2HP, 575RPM, 208-230/460V, TEAO

  • Mfr # 1139

  • Zoro # G0914950


product price: $553.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Polyphase
Motor Enclosure Design
Open Drip Proof
Motor Shaft Rotation
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139
Zoro #
G0914950
UPC #
786382100100
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Length Less Shaft
11 7/8 in
Body Dia.
6.3"
Manufacturers Warranty Length
1 yr.
Overall Length
14 3/8 in

Details

HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Polyphase
Motor Enclosure Design
Open Drip Proof
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Nameplate RPM
575 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Heatcraft
Phase
1
RPM Range
0-1,000
Voltage
208-230/460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Open Air Over
Full Load Amps
3.2-3.1/1.6A
Standards
CSA Certified, UL Listed
Motor Shaft Design
Flat and Keyway
Hz
60/50 Hz
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC, 460V AC

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 575 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 60/50 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Length 2 1/2 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.