Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/2HP, 825/3SPD, 208-230V, 60HZ

  • Mfr # 8064

  • Zoro # G0914984


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
0-1,000
Nameplate RPM
825
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8064
Zoro #
G0914984
UPC #
786382006969
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/8 in
Body Dia.
5 5/8 in
Length Less Shaft
7 1/8 in
Shaft Dia.
1/2 in
Overall Length
9 11/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
0-1,000
Nameplate RPM
825
Voltage
208-230V AC
Frame
48
Motor Mounting Type
Hub
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Amps
4.4 A
No. of Speeds
3
Motor Shaft Rotation
CCW
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Full Load Amps
4.4 A
Duty
Continuous
Motor Application
Blower; Fan
Motor Bearings
Self-Align
Motor Thermal Protection
Auto
Includes
Hub Rings
Hz
60 Hz
Weight
17.46 lb
Watts
400 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 3, Voltage 208-230V AC, 4.4 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Motor Frame Material Steel, Shaft Length 3 1/8 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.