Motor, 1/3, 1/6HP, 1075RPM, 208-230V, PSC

  • Mfr # US5462H

  • Zoro # G0915185


product price: $190.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230/460V AC
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US5462H
Zoro #
G0915185
UPC #
786382106966
Country of Origin
Mexico

Details

Item
Condenser Fan Motor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230/460V AC
Frame
48Y
Phase
Single
Motor Enclosure Design
Totally Enclosed Air-Over
Capacitor Required
Yes
Full Load Amps
2.6/1.8 A
Max. Ambient Temp.
70 Degrees C
Motor Sub Application
Condenser Fan
No. of Speeds
2
Voltage Compatibility
208V AC, 230V AC, 460V AC
Hz
60 Hz
Motor Bearings
Ball

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 208-230/460V AC, 2.6/1.8 A Full Load Amps, 48Y Frame, 60 Hz Hz, Max. Ambient Temp. 70 Degrees C, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.