Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/3 HP, 1760 rpm, 56,230/460V

  • Mfr # UN13T2BC

  • Zoro # G1932221


product price: $364.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,760
Voltage
230/460V
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN13T2BC
Zoro #
G1932221
UPC #
786382080198
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Length Less Shaft
12 7/16 in
Manufacturers Warranty Length
3 yr
Overall Length
12 1/2 in

Details

HP
1/3
Nameplate RPM
1,760
Voltage
230/460V
Frame
56
RPM Range
1,701-1,800
No. of Speeds
1
Motor Application
Crane, Power Tool
Motor Service Factor
1
Item
Vector Motor
Motor Mounting Position
Horizontal
Hz
60 Hz
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Design
3-Phase
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
1.1/0.6 A
Max. Ambient Temp.
104 Degrees F
Phase
Three
Motor Thermal Protection
None
Max. Operating Frequency
60 Hz
Nominal Efficiency
81.5 %
Weight
40 lb
NEMA Design
A
Conduit Box Position
F1
Speed Range
5,000:1
Motor Frame Material
Steel
Includes
D-Flange Convertible Kit
Base Type
Removable
Torque
1 ft-lb
Max. Speed
1,745 RPM
Encoder Acceptable
Yes
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V, Full Load Amps 1.1/0.6 A, 56 Frame, Torque 1 ft-lb, Max. Speed 1,745 RPM, Speed Range 5,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.