Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/30HP, 1600/3SPD, 115-127V, 60HZ

  • Mfr # 1269

  • Zoro # G0915300


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,501-1,600
Nameplate RPM
1,600
Voltage
115-127V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1269
Zoro #
G0915300
UPC #
786382104832
Country of Origin
Mexico

Dimensions

Shaft Length
6 1/2 in
Overall Length
11 3/8 in
Length Less Shaft
4 7/8 in
Shaft Dia.
1/2 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,501-1,600
Nameplate RPM
1,600
Voltage
115-127V AC
Frame
42
Motor Mounting Type
Rigid Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CCW
Duty
Continuous
Motor Thermal Protection
Auto
No. of Speeds
3
Hz
60 Hz
Ins. Class
B
Full Load Amps
0.70 A
Motor Bearings
Ball (Opposite End Bearing); Ball (Shaft End Bearing)
Max. Amps
0.93 A
Max. Ambient Temp.
40 Degrees C
Blower Stages
1
Weight
7.19 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 hp HP, Nameplate RPM 1,600 RPM, No. of Speeds 3, Voltage 115V AC, 0.70 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 6 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.