Zoro Homepage

Motor, 1/3HP, 1000/4SPD, 115V, 60HZ, 48Y

  • Mfr # 9377

  • Zoro # G0915440


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
0-1,000
Nameplate RPM
1,000
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9377
Zoro #
G0915440
UPC #
786382086824
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Length Less Shaft
4 9/16 in
Shaft Dia.
1/2 in
Shaft Length
5 5/16 in
Overall Length
9 13/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
0-1,000
Nameplate RPM
1,000
Voltage
115V AC
Frame
48
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
4
Motor Shaft Rotation
CCW
Motor Thermal Protection
Auto
Motor Application
Washdown
Hz
60 Hz
Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
6.0 A
Application
Washdown
Max. Amps
12.29 A
Duty
Continuous
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Self-Align
Motor Service Factor
6
Weight
15.68 lb
Watts
300 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,000 RPM, No. of Speeds 4, Voltage 115V AC, 6.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Frame Material Steel, Shaft Length 5 5/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.