Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/3HP, 1075/2SPD, 460V, 60HZ, 48YZ

  • Mfr # 8945

  • Zoro # G0915553


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8945
Zoro #
G0915553
UPC #
786382062323
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Length
6 in
Overall Length
11 7/8 in
Length Less Shaft
5 7/8 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
460V AC
Frame
48
Phase
Single
Motor Enclosure Design
Open Air-Over
Duty
Continuous
Max. Amps
2.29 A
Hz
60 Hz
Full Load Amps
1.3 A
No. of Speeds
2
Weight
18.1 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 460V AC, 1.3 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air Over, Motor Frame Material Steel, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.