Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 42Y

  • Mfr # 8955

  • Zoro # G0915562


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8955
Zoro #
G0915562
UPC #
786382062378
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Shaft Dia.
1/2 in
Length Less Shaft
6 1/16 in
Overall Length
10 1/8 in
Shaft Length
4 9/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
42
Motor Mounting Type
Hub/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Hz
60 Hz
Motor Shaft Rotation
CCW
No. of Speeds
3
Full Load Amps
3.8 A
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Duty
Continuous
Max. Amps
8.78 A
Watts
300 W
Weight
19.33 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 3.8 A Full Load Amps, 42 Frame, Output Watts 300 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 4 17/32 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.