Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP

  • Mfr # 1864

  • Zoro # G0915501


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1864
Zoro #
G0915501
UPC #
786382001735
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
5 5/8 in
Shaft Length
5 in
Body Dia.
5 5/8 in
Overall Length
10 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Ring/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CCW
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115V AC
Motor Application
HVAC/R
Ins. Class
B
Motor Thermal Protection
Auto
Motor Service Factor
1
Motor Mounting Position
Horizontal
No. of Speeds
3
Hz
60 Hz
Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
5.0 A
Weight
11 lb
Inverter Rated
No
Output Watts
0.2 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 5.0 A Full Load Amps, 48Y Frame, Output Watts .3 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Inverter Rated No, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.