Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/3HP, 1075/3SPD, 277V, 60HZ, 48Y

  • Mfr # 601

  • Zoro # G0915693


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601
Zoro #
G0915693
UPC #
786382005931
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Overall Length
11 7/8 in
Length Less Shaft
5 7/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
Frame
48
Motor Mounting Type
Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
Hz
60 Hz
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Max. Amps
4.77 A
Motor Shaft Rotation
CW/CCW
Ins. Class
A
Full Load Amps
2.2 A
Motor Thermal Protection
Auto
Nominal Efficiency
58 %
Includes
Hub Rings
Duty
Continuous
Motor Service Factor
2.2
Max. Ambient Temp.
40 Degrees C
Motor Application
Commercial, Residential
Weight
16.16 lb
Watts
300 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 2.2 A Full Load Amps, 48Y Frame, Output Watts 300 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Motor Frame Material Steel, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.