Zoro Homepage

Motor, 1/3HP, 1075/4SPD, 208-230V, 60HZ

  • Mfr # 5836

  • Zoro # G0915605


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5836
Zoro #
G0915605
UPC #
786382064211
Country of Origin
Mexico

Dimensions

Overall Length
11 5/8 in
Shaft Length
5 1/4 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
4 11/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Motor Mounting Type
Hub/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
4
Full Load Amps
2.3-2.2 A
Motor Service Factor
2.3
Motor Shaft Rotation
CCW
Motor Bearings
Self-Align
Motor Sub Application
Direct Drive Fan/Blower
Hz
60 Hz
Application
Washdown
Duty
Continuous
Motor Thermal Protection
Auto
Motor Application
Washdown
Ins. Class
A
Max. Amps
4.6 A
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
66.4 %
Watts
300 W
Weight
13.06 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 208-230V AC, 2.3/2.2 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 5 1/4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.