GeneralPurposeMotor, 1/3hp, 1140RPM, 56H

  • Mfr # D13CPA3P9

  • Zoro # G8338444


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,140 RPM
Length Less Shaft
9 5/16 in
Full Load Amps
4.4/2.3 A
Standards
CSA Certified, UL Recognized
HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D13CPA3P9
Zoro #
G8338444
UPC #
786382111182
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 5/16 in
Shaft Dia.
5/8 in
Overall Length
11 5/16 in
Shaft Length
2 in

Details

Item
General Purpose Motor
Nameplate RPM
1,140 RPM
Full Load Amps
4.4/2.3 A
Standards
CSA Certified, UL Recognized
HP
1/3 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
Motor Design
Capacitor-Start/Run
Duty Cycle
Continuous
Motor Service Factor
1.35
Motor Enclosure Design
Open Drip Proof
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Phase
Single
Nominal Efficiency
66.6 %
Motor Application
General Purpose
Weight
25.6 lb
Frame
56H
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
115V AC, 230V AC
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.4/2.3 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.