Shop U.S. MOTORS

Motor, 143TC, Rigid Base

  • Mfr # HD1P2E
  • Zoro # G1931549

product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,760 RPM
Voltage
230V AC, 460V AC
Frame
143TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD1P2E
Zoro #
G1931549
UPC #
786382127015
Country of Origin
Mexico
HP
1
Nameplate RPM
1,760 RPM
Voltage
230V AC, 460V AC
Frame
143TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Bearings
Ball
Item
General Purpose Motor
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Hz
50/60 Hz
Phase
Three
Motor Design
Three-Phase
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Full Load Amps
3/1.5 A
Ins. Class
F
No. of Speeds
1
Motor Application
General Purpose
Motor Sub Application
Foundary, Mining, Pulp/Paper Mill, Saw Mill, Waste Management
Motor Enclosure Design
Totally Enclosed Fan Cooled
Standards
CSA Certified, UL Recognized
Bearing Protection
Double Shielded
Weight
60 lb
NEMA Design
B
Usable @ 200V
Usable at 200V
Motor Frame Material
Cast Iron
Nominal Efficiency
85.5 %
Usable @ 208V
Usable at 208V
Removable Base
Regreasable
Inverter Rated
Yes
RPM @ 50Hz
1,456
Voltage @ 50Hz
200/208/400V AC
Duty Cycle
Continuous
Includes
All Cast Iron Upgrade, C&D Flanges, Canopy Kits
Full Load Amps @ 50Hz
3.3/1.6 A
HP @ 50Hz
1 hp
Service Factor @ 50Hz
1
Part Winding Start Capable
No
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Bearing Type
Ball
Manufacturers Warranty
3 yr
Nameplate Horsepower @ 50 Hz
1 hp
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Mounting Position
Horizontal
Shaft Design
Keyed
Application
General Purpose
Nameplate Service Factor @ 50 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Number of Speeds
1
NEMA Design Class
B
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
3/1.5 A
Insulation Class
F
Nameplate RPM @ 50 Hz
1,180 RPM
Full Load Current @ 50 Hz
3.3/1.6 A
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
1 hp

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 3/8 in
Overall Length
13 1/2 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
11 1/8 in
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
13 1/2 in
Length
13 1/2 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,760, Frame 143TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.