Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y

  • Mfr # 3783

  • Zoro # G0916579


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3783
Zoro #
G0916579
UPC #
786382061401
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
5 5/16 in
Overall Length
9 5/16 in
Body Dia.
5 5/8 in
Shaft Length
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Open Air-Over
Full Load Amps
3.8 A
Duty
Continuous
Motor Shaft Rotation
CCW
Application
Washdown
Max. Amps
8.94 A
Motor Bearings
Self-Align
Motor Thermal Protection
Auto
Ins. Class
B
Motor Application
Washdown
Motor Sub Application
Direct Drive Fan/Blower
No. of Speeds
3
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Watts
200 W
Weight
15.2 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 3.8 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Frame Material Steel, Shaft Length 5 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.