Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP

  • Mfr # 1863

  • Zoro # G0916454


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1863
Zoro #
G0916454
UPC #
786382001728
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 3/8 in
Overall Length
10 3/8 in
Shaft Dia.
1/2 in
Shaft Length
5 in
Body Dia.
5 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Band/Hub/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Full Load Amps
3.5 A
Max. Amps
7.16 A
Motor Application
Commercial, Residential
Motor Shaft Rotation
CCW
Duty
Continuous
Includes
Hub Rings
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Motor Thermal Protection
Auto
Hz
60 Hz
No. of Speeds
3
Weight
9.84 lb
Watts
200 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 3.5 A Full Load Amps, 48Y Frame, Output Watts 200 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Hub, Stud, Motor Frame Material Steel, Shaft Length 5 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.