Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/4HP, 1075/3SPD, 208-230V, 60HZ, ODP

  • Mfr # 3784

  • Zoro # G0916524


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3784
Zoro #
G0916524
UPC #
786382061418
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
4 1/2 in
Overall Length
9 5/16 in
Length Less Shaft
4 5/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Ins. Class
A
Full Load Amps
1.7 A
Max. Amps
4.1 A
Motor Bearings
Self-Align
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCW
Motor Application
Washdown
Duty
Continuous
Hz
60 Hz
Application
Washdown
Watts
200 W
Weight
15.68 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.7 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Frame Material Steel, Shaft Length 4 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.