Zoro Homepage

Motor, 1/4HP, 1075/3SPD, 277V, 60HZ, 48Y

  • Mfr # 600

  • Zoro # G0916630


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600
Zoro #
G0916630
UPC #
786382005900
Country of Origin
Mexico

Dimensions

Overall Length
11 5/8 in
Body Dia.
5 5/8 in
Shaft Length
6 in
Shaft Dia.
1/2 in
Length Less Shaft
5 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
277V AC
Frame
48
Motor Mounting Type
Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Full Load Amps
2.0 A
Motor Thermal Protection
Auto
Nominal Efficiency
52 %
Motor Application
Commercial, Residential
No. of Speeds
3
Hz
60 Hz
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Max. Amps
4.47 A
Motor Service Factor
2
Motor Shaft Rotation
CW/CCW
Ins. Class
A
Includes
Hub Rings
Watts
200 W
Weight
7.92 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 2.0 A Full Load Amps, 48Y Frame, Output Watts 200 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Motor Frame Material Steel, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.