Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/4HP, 1550/3SPD, 230V, 60HZ, 42Y

  • Mfr # 1221P

  • Zoro # G0916804


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221P
Zoro #
G0916804
UPC #
786382086435
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 7/8 in
Overall Length
20 7/8 in
Shaft Length
8 in
Shaft Dia.
1/2 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
230V AC
Frame
42
Motor Mounting Type
Hub/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
40 Degrees C
Max. Amps
3.72 A
Ins. Class
B
Full Load Amps
1.6 A
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Motor Shaft Rotation
CCW
Hz
60 Hz
No. of Speeds
3
Duty
Continuous
Motor Thermal Protection
Auto
Blower Stages
2
Weight
8.38 lb
Watts
200 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 3, Voltage 230V AC, 1.6 A Full Load Amps, 42 Frame, Output Watts 200 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 8 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.