Zoro Homepage

Motor, 1/4HP, 1625/2SPD, 208-230V, 60HZ

  • Mfr # 1279

  • Zoro # G0916719


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1279
Zoro #
G0916719
UPC #
786382101404
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Shaft Dia.
1/2 in
Overall Length
23 1/4 in
Shaft Length
7 1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
208-230V AC
Frame
42
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Full Load Amps
1.4 A
Motor Bearings
Self-Align
Motor Thermal Protection
Auto
Ins. Class
B
Application
Washdown
Max. Amps
4.23 A
Motor Service Factor
1.4
Motor Sub Application
Direct Drive Fan/Blower
Motor Application
Washdown
Motor Shaft Rotation
CCW
No. of Speeds
2
Watts
200 W
Weight
13 lb
Blower Stages
2

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 208-230V AC, 1.4 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 7 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.