Zoro Homepage

Motor, 1/4HP, 1625/2SPD, 460V, 50, 60HZ

  • Mfr # 8944

  • Zoro # G0916700


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8944
Zoro #
G0916700
UPC #
786382062316
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Overall Length
10 9/16 in
Length Less Shaft
4 9/16 in
Shaft Dia.
1/2 in
Shaft Length
6 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
460V AC
Frame
48
Motor Mounting Type
Stud
Phase
Single
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
Auto
No. of Speeds
2
Hz
60/50 Hz
Full Load Amps
0.80 A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Ins. Class
B
Motor Service Factor
0.8
Max. Amps
1.97 A
Motor Shaft Rotation
CCW
Motor Bearings
6201 (Opposite End Bearing); 6201 (Shaft End Bearing)
Weight
19.45 lb
RPM @ 50Hz
1625 rpm
Full Load Amps @ 50Hz
0.80 A
Voltage @ 50Hz
460
Watts
200 W
Service Factor @ 50Hz
1
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 460V AC, 0.80 A Full Load Amps, 48Y Frame, Output Watts 200 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.