Zoro Homepage

Motor, 1/4HP, 975/3SPD, 115V, 60HZ, 42Y

  • Mfr # 4130

  • Zoro # G0917139


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
0-1,000
Nameplate RPM
975
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4130
Zoro #
G0917139
UPC #
786382082963
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Shaft Dia.
1/2 in
Shaft Length
7 in
Length Less Shaft
4 13/16 in
Overall Length
11 13/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
0-1,000
Nameplate RPM
975
Voltage
115V AC
Frame
42
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Amps
9.24 A
Max. Ambient Temp.
40 Degrees C
No. of Speeds
3
Full Load Amps
6.0 A
Hz
60 Hz
Duty
Continuous
Motor Thermal Protection
Auto
Ins. Class
B
Motor Service Factor
6
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Motor Shaft Rotation
CCW
Blower Stages
1
Watts
200 W
Weight
8.38 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 975 RPM, No. of Speeds 3, Voltage 115V AC, 6.0 A Full Load Amps, 42 Frame, Output Watts 200 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type OEM Mount, Motor Frame Material Steel, Shaft Length 7 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.