3-Phase Motor, 150 HP, 444 Frame, 460V AC Voltage, 1,785 Nameplate RPM 27 1/2 in Overall Length

  • Mfr # HO150P2SLGX

  • Zoro # G7724330


product price:  $17,868.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
150
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
168.0
Frame
444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO150P2SLGX
Zoro #
G7724330
UPC #
786382108564
Country of Origin
Mexico

Dimensions

Length Less Shaft
44 3/4 in
Overall Length
27 1/2 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
50 1/16 in

Details

Item
Motor
HP
150
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
168.0
Frame
444
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.8 %
Motor Thermal Protection
None
Weight
1,500 lb
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Thrust Rating
9,800 lb
Max. SF Amps
193.0
Part Winding Start Capable
No

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 444, Hz 60 Hz, Full Load Amps 168.0, Height 50 1/16 in, HP 150, Ins. Class F, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 193.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.