Zoro Homepage

Motor, 1/50HP, 3000RPM, 230V, 60HZ

  • Mfr # N169

  • Zoro # G0917242


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
230
HP
1/25
Frame
Non-Standard
Phase
Single
Overall Length
8 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N169
Zoro #
G0917242
UPC #
786382111199
Country of Origin
Mexico

Dimensions

Overall Length
8 11/16 in

Details

Item
Replacement Motor
Voltage
230
HP
1/25
Frame
Non-Standard
Phase
Single
Weight
5.8 lb
Motor Service Factor
1
No. of Speeds
1
Full Load Amps
0.30 A
Ins. Class
B
Nameplate RPM
3,000
Motor Shaft Rotation
CW
Motor Application
OEM Replacement
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Draft Inducer Blowers & Motors
RPM Range
1,801-3,000
Motor Design
Permanent Split Capacitor

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 230V AC, 0.30 A Full Load Amps, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Frame Material Steel, Shaft Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.