Zoro Homepage

Motor, 1/5HP, 1040/3SPD, 277-265V, 60HZ

  • Mfr # 3360

  • Zoro # G0917102


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,101-1,200
Nameplate RPM
1,040
Voltage
277-265V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360
Zoro #
G0917102
UPC #
786382003241
Country of Origin
Mexico

Dimensions

Body Dia.
5 19/32 in
Shaft Dia.
1/2 in
Length Less Shaft
3 13/16 in
Shaft Length
2 1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,101-1,200
Nameplate RPM
1,040
Voltage
277-265V AC
Frame
48
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Totally Enclosed Nonventilated
Ins. Class
B
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW
Hz
60 Hz
Max. Amps
1.95 A
No. of Speeds
3
Full Load Amps
1.3 A
Includes
Multi-Speed Capacitor
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Max. Ambient Temp.
40 Degrees C
Blower Stages
2
Weight
13.8 lb
Watts
200 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,040 RPM, No. of Speeds 3, Voltage 277-265V AC, 1.3 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 2 1/2 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.