Zoro Homepage

Motor, 1/5HP, 1075/4SPD, 115V, 60HZ, 42Y

  • Mfr # 1268

  • Zoro # G0917154


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1268
Zoro #
G0917154
UPC #
786382000752
Country of Origin
Mexico

Dimensions

Overall Length
9 in
Body Dia.
5 in
Shaft Length
3 13/16 in
Shaft Dia.
1/2 in
Length Less Shaft
5 1/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
42
Motor Mounting Type
Hub/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
40 Degrees C
Max. Amps
7.68 A
Duty
Continuous
Hz
60 Hz
Motor Shaft Rotation
CCW
Full Load Amps
3.4 A
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Ins. Class
B
Motor Thermal Protection
Auto
No. of Speeds
4
Watts
200 W
Weight
9.91 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 3.4 A Full Load Amps, 42 Frame, Output Watts 200 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 3 27/32 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.