Motor, 1/5HP, 1075RPM, 208-230V, 50, 60HZ

  • Mfr # 1124

  • Zoro # G0917181


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124
Zoro #
G0917181
UPC #
786382000417
Country of Origin
Mexico

Dimensions

Overall Length
16 1/2 in
Length Less Shaft
10 13/16 in
Body Dia.
5 in
Shaft Dia.
1/2 in
Shaft Length
5 11/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
42
Motor Mounting Type
Hub
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Full Load Amps
1.3 A
Ins. Class
B
Duty
Continuous
Hz
60/50 Hz
Max. Amps
2.83 A
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Motor Shaft Rotation
CW
Full Load Amps @ 50Hz
1.3 A
Service Factor @ 50Hz
1
Watts
200 W
Voltage @ 50Hz
208-230
RPM @ 50Hz
1,075 rpm
Weight
13.52 lb
Blower Stages
2
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.3 A Full Load Amps, 42 Frame, Output Watts 200 W, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Motor Frame Material Steel, Shaft Length 5 11/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.