Zoro Homepage

Motor, 1/5HP, 1625/3SPD, 208-230V, 60HZ

  • Mfr # 1353

  • Zoro # G0917233


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1353
Zoro #
G0917233
UPC #
786382107901
Country of Origin
Mexico

Dimensions

Shaft Length
9 7/8 in
Length Less Shaft
13 15/16 in
Overall Length
23 13/16 in
Shaft Dia.
1/2 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
208-230V AC
Frame
42
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
SAB (Opposite End Bearing); SAB (Shaft End Bearing)
Max. Ambient Temp.
40 Degrees C
No. of Speeds
3
Motor Shaft Rotation
CCW
Ins. Class
B
Motor Thermal Protection
Auto
Max. Amps
2.1 A
Motor Service Factor
1.2
Hz
60 Hz
Full Load Amps
1.2 A
Weight
9.8 lb
Watts
200 W
Blower Stages
2

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.2 A Full Load Amps, 42 Frame, Output Watts 200 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 9 7/8 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.