3-Phase Hazardous Location Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # YC15P2B
  • Zoro # G3641873
product price: 
$
2,643.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC15P2B
Zoro #
G3641873
UPC #
786382094034
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 in
Shaft Length
4 in
Overall Length
25 in
Shaft Dia.
1 5/8 in
Shaft Diameter
1 5/8 in
Frame Size
254
Wire Rope Length
25 in
Length
25 in

Details

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
254
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
92.4 %
Hz
60 Hz
Motor Application
Hazardous Location
Motor Mounting Position
Horizontal
CC Number
CC030A
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Nameplate RPM
1,775 RPM
Full Load Amps
37.0/18.3 A
Item
Hazardous Location Motor
NEMA Design
B
Duty Cycle
Continuous
Hazardous Location Division
Division I
Weight
300 lb
Temp. Code
T2B
Hazardous Location Group
Group C, Group D, Group F, Group G
Frequency
60 Hz
Insulation Class
F
Shaft Design
Keyed
Full Load Current @ 60 Hz
37.0/18.3 A
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
NEMA Design Class
B
Product Type
Hazardous Location Motor
Application
Hazardous Location
Nameplate Service Factor @ 60 Hz
1.15
Temperature Code
T2B
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 37.0/18.3 A, 254 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews