Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 3,542 Nameplate RPM

  • Mfr # X15P1B

  • Zoro # G3642065


product price: 
$
2,367.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
Voltage
230/460V AC
Frame
254
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X15P1B
Zoro #
G3642065
UPC #
786382094027
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 5/8 in
Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Shaft Diameter
1 5/8 in
Wire Rope Length
25 5/8 in
Frame Size
254
Length
25 5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
15 hp
Voltage
230/460V AC
Frame
254
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Application
Hazardous Location
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Mounting Position
Horizontal
CC Number
CC030A
Nominal Efficiency
91 %
Item
Hazardous Location Motor
Motor Frame Material
Cast Iron
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Nameplate RPM
3,542 RPM
Full Load Amps
35.0/17.7 A
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Duty Cycle
Continuous
Temp. Code
T3C
Hazardous Location Division
Division I
Weight
320 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Shaft Design
Keyed
Product Type
Hazardous Location Motor
NEMA Design Class
B
Insulation Class
F
Full Load Current @ 60 Hz
35.0/17.7 A
Number of Speeds
1
Temperature Code
T3C
Nameplate Service Factor @ 60 Hz
1
Application
Hazardous Location

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 3,542 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 35.0/17.7 A, 254 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews