Zoro Homepage

Motor, 1/5HP, 925/3SPD, 208-240V, 60, 50HZ

  • Mfr # 4129

  • Zoro # G0917209


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
0-1,000
Nameplate RPM
925
Voltage
208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4129
Zoro #
G0917209
UPC #
786382085155
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 9/16 in
Overall Length
11 9/16 in
Body Dia.
5 in
Shaft Length
7 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
0-1,000
Nameplate RPM
925
Voltage
208-240V AC
Frame
42
Motor Mounting Type
Bracket
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Amps
2.25 A
No. of Speeds
3
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Service Factor
1.9
Hz
60/50 Hz
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Motor Shaft Rotation
CCW
Full Load Amps
1.9 A
Ins. Class
B
Duty
Continuous
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
1.9 A
Watts
200 W
RPM @ 50Hz
925 rpm
Blower Stages
1
Weight
8.38 lb
Voltage @ 50Hz
208-240
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 925 RPM, No. of Speeds 3, Voltage 208-240V AC, 1.9 A Full Load Amps, 42 Frame, Output Watts 200 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Frame Material Steel, Shaft Length 7 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.