Motor, 1/6HP, 1100RPM, 60HZ, 48YZ, OAO

  • Mfr # 1146

  • Zoro # G0917443


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,001-1,100
Nameplate RPM
1,100
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1146
Zoro #
G0917443
UPC #
786382094898
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 3/8 in
Body Dia.
5 5/8 in
Overall Length
7 3/8 in
Shaft Length
3 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,001-1,100
Nameplate RPM
1,100
Voltage
115V AC
Frame
48YZ
Motor Mounting Type
Stud Mount
Phase
Single
Motor Enclosure Design
Open Air-Over
Full Load Amps
2.2 A
No. of Speeds
1
Ins. Class
B
Hz
60 Hz
Motor Shaft Rotation
CCW
Duty
Continuous
Weight
12.84 lb
Watts
100 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115V AC, 2.2 A Full Load Amps, 48YZ Frame, Output Watts 100 W, 60 Hz Hz, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 3 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.