Zoro Homepage

Motor, 1/6HP, 1625/4SPD, 115V, 60HZ, 48Y

  • Mfr # 8525

  • Zoro # G0917559


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525
Zoro #
G0917559
UPC #
786382062163
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Length Less Shaft
5 1/8 in
Overall Length
24 in
Shaft Length
9 7/16 in

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 4, Voltage 115V AC, 2.2 A Full Load Amps, 48Y Frame, Output Watts 100 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 9 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.