Motor, 1/6HP, 1725RPM, 115V, 60HZ, 48Y
Mfr # 3256
Zoro # G0917531
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Open Drip Proof
Frame
48YZ
Phase
Single
Motor Thermal Protection
Auto
Standards
CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3256
Zoro #
G0917531
UPC #
786382003005
Country of Origin
Mexico
Dimensions
Bolt Circle Diameter
4 5/8 in
Manufacturer Warranty Length
1.5 yr
Details
Item
Circulating Pump Motor
Motor Enclosure Design
Open Drip Proof
Frame
48YZ
Phase
Single
Motor Thermal Protection
Auto
Standards
CSA Listed
Full Load Current
3.8 A
Maximum RPM
1,725 RPM
Compatible with Series
Split Phase Hot Water Circulating Pump
Nameplate Voltage
115V AC
Horsepower
1/4 hp
Frequency
60 Hz
Compatible with Pump Type
Hot Water Circulating Pump
Maximum Ambient Temperature
122 Degrees F
Number of Speeds
1
Ambient Temperature - Maximum
122 Degrees F
Motor Frame Designation
48YZ
Compatible with Brand
U.S. Motors
Includes
Mounting Screws
Thermal Protection
Auto
Electrical Connection Type
Hardwired
Revolutions Per Minute - Maximum
1,725 RPM
Description
Circulating Pump Motor, Compatible with Brand U.S. Motors, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type Hot Water Circulating Pump, Compatible with Series Split Phase Hot Water Circulating Pump, Horsepower 1/4 hp, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.