Zoro Homepage

Motor, 1/8HP, 1000/5SPD, 115V, 60HZ, 42Y

  • Mfr # 1161

  • Zoro # G0917705


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,001-1,100
Nameplate RPM
1,000
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161
Zoro #
G0917705
UPC #
786382102487
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 5/16 in
Body Dia.
5 5/8 in
Overall Length
9 3/8 in
Shaft Length
5 1/16 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,001-1,100
Nameplate RPM
1,000
Voltage
115V AC
Frame
42
Motor Mounting Type
Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CCW
No. of Speeds
5
Max. Amps
4.25 A
Duty
Continuous
Motor Thermal Protection
Auto
Ins. Class
B
Motor Bearings
6201 (Opposite End Bearing); 6201 (Shaft End Bearing)
Hz
60 Hz
Full Load Amps
2.3 A
Duty Cycle
Continuous
Watts
100 W
Weight
8.26 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,000 RPM, No. of Speeds 5, Voltage 115V AC, 2.3 A Full Load Amps, 42 Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type OEM Mount, Motor Frame Material Steel, Shaft Length 5 3/32 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.