Motor, 1/8HP, 1550RPM, 115V, 60HZ, 48Y

  • Mfr # 1180

  • Zoro # G0917723


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1180
Zoro #
G0917723
UPC #
786382103354
Country of Origin
Mexico

Dimensions

Overall Length
24 in
Shaft Length
10 3/16 in
Length Less Shaft
13 13/16 in
Shaft Dia.
1/2 in
Body Dia.
5 in

Details

Item
Brushless Blower
Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
115
Frame
48
Motor Mounting Type
Stud/Hub Ring Mount
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Amps
2.75 A
Motor Thermal Protection
Auto
Motor Sub Application
Direct Drive Fan/Blower
Motor Bearings
Opposite End/Shaft End
Hz
60 Hz
Motor Application
Washdown
Motor Shaft Rotation
CW
Capacitor Required
2MDV4
No. of Speeds
4
Full Load Amps
2.0 A
Ins. Class
B
Weight
7.13 lb
Watts
100 W
Duty Cycle
Continuous
Blower Stages
2

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 4, Voltage 115V AC, 2.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud/Hub Ring Mount, Motor Frame Material Steel, Shaft Length 10 3/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.