Motor, 1HP, 1140, 900RPM, 60, 50HZ, 48Y

  • Mfr # 1326

  • Zoro # G0918624


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1326
Zoro #
G0918624
UPC #
786382060893
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Length Less Shaft
9 1/2 in
Overall Length
14 1/2 in
Body Dia.
5 1/2 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Service Factor
1
Full Load Amps
3.5-3.3/1.7 A; 4.8/2.4 A
Features
Dual Voltage, Shaft-Up Mounting
Motor Shaft Design
Keyed
Hz
60/50 Hz
Motor Bearings
Ball
Application
Condenser Fans
Duty
Continuous Air Over
Ins. Class
B
Nominal Efficiency
88 %
Standards
CSA Certified, UL Listed

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.5-3.3/1.7 A; 4.8/2.4 A Full Load Amps, 48Y Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Motor Mounting Position Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.