Capacitor-Start General Purpose Motor, 1 hp HP, 115/230V AC Voltage, 56H Frame

  • Mfr # T1C3JH
  • Zoro # G4404673
product price: 
$
1,083.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1,101-1,200
Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1C3JH
Zoro #
G4404673
UPC #
786382070854
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 7/16 in
Overall Length
13 3/8 in
Shaft Length
1 15/16 in
Frame Size
56H
Wire Rope Length
13 3/8 in
Shaft Diameter
5/8 in
Length
13 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1,101-1,200
Voltage
115V AC, 230V AC
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Motor Application
General Purpose
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Nameplate RPM
1,140 RPM
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA Certified, UL Listed
Ins. Class
B
Phase
Single
Motor Bearings
Ball
Full Load Amps
12.6/6.6-6.3 A
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Nominal Efficiency
77.9 %
Weight
44 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Usable @ 208V
Usable at 208V
Bearing Type
Ball
Application
General Purpose
Frequency
60 Hz
Full Load Current @ 60 Hz
12.6/6.6-6.3 A
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Insulation Class
B
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
High Efficiency (IE2)

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.6/6.6-6.3 A, 56H Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews