Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 HP, 145 Frame, 230/460V AC Voltage, 1,160 Nameplate RPM

  • Mfr # X1P3B
  • Zoro # G3642187

product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1P3B
Zoro #
G3642187
UPC #
786382090005
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Ins. Class
F
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Motor Service Factor
1
Item
Hazardous Location Motor
Nameplate RPM
1,160 RPM
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Motor Application
Hazardous Location
Standards
CSA Certified, UL Listed
Nominal Efficiency
82.5 %
Full Load Amps
3.8/1.9 A
NEMA Design
B
Duty Cycle
Continuous
Weight
80 lb
Hazardous Location Division
Division I
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
Hazardous Location
Frame Material
Cast Iron
Shaft Design
Keyed
Full Load Current @ 60 Hz
3.8/1.9 A
Temperature Code
T3B
Product Type
Hazardous Location Motor
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Mounting Position
Horizontal
Frequency
60 Hz
Insulation Class
F
NEMA Design Class
B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,160 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.8/1.9 A, 145T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.