Zoro Homepage

Motor, 1HP, 1625/3SPD, 115V, 60HZ, 48Y

  • Mfr # 1699

  • Zoro # G0919150


product price: $265.99
/ea
Free Shipping & Returns

Key Features

HP
1
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
115V AC
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1699
Zoro #
G0919150
UPC #
786382060909
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Shaft Dia.
1/2 in

Details

Item
Direct Drive Blower Motor
HP
1
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
115V AC
Frame
48Y

Description

Fan and Blower Motor, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,625 RPM, Voltage 115V AC, 48Y Frame, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.