Shop U.S. MOTORS

Capacitor-Start General Purpose Motor, 1 hp HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # T1CA2JCR

  • Zoro # G4404585


product price: 
$
579.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1CA2JCR
Zoro #
G4404585
UPC #
786382070892
Country of Origin
Mexico
Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Motor Application
General Purpose
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Nameplate RPM
1,725 RPM
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA Certified, UL Listed
Motor Bearings
Ball
Nominal Efficiency
7 %
Duty
CONT
Hz
60 Hz
Full Load Amps
14.0/6.9-7.0 A
Phase
Single
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Capacitor Required
590,0
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Duty Cycle
Continuous
Weight
32 lb
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Number of Speeds
1
Insulation Class
B
Full Load Current @ 60 Hz
14.0/6.9-7.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
High Efficiency (IE2)
Frequency
60 Hz
Application
General Purpose
Shaft Design
Keyed

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/6.9-7.0 A, 56C Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base, Motor Shaft Design Keyed

Ratings & reviews