Shop CENTURY
See all product information
Create Account
B891 General Purpose Motor - 1.5 HP, 3600 RPM (MOQ 36)
- Mfr # UB891
- Zoro # G723931848
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
No. of Speeds
1
Motor Shaft Rotation
Reversible
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB891
- Zoro #
- G723931848
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- Frame
- 56C
- Motor Bearings
- Ball
- HP
- 1.5
- Hz
- 60 Hz
Description
Century SMITH-1-1/2HP-3600RPM-2 general purpose cap-start motor, 1.5 HP, 56C frame, 3600 RPM, single-phase 208-230/115 V with TEFC (totally enclosed fan cooled) enclosure and reversible rotation. C-face/footed mounting, rolled steel housing, 6.5 in diameter, single shaft, 8.3-8.0/16.0 A; supplier stock PEM-UB891.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.