3-Phase Hazardous Location Motor, 1 HP, 56 Frame, 208/230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # XS1PA2ACR

  • Zoro # G3642108


product price:  $635.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS1PA2ACR
Zoro #
G3642108
UPC #
786382116835
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
12 7/8 in
Shaft Dia.
5/8 in
Overall Length
14 3/4 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
No. of Speeds
1
Ins. Class
B
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Full Load Amps
3.2-3.1/1.5 A
Motor Application
Hazardous Location
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Hz
60 Hz
Nominal Efficiency
85.5 %
NEMA Design
B
Weight
40 lb
Temp. Code
T3C
Usable @ 208V
Usable at 208V
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2-3.1/1.5 A, 56 Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, NEMA Design B, Motor Shaft Rotation CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.