Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 HP, 143 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # X1P2BCR
  • Zoro # G3641374

product price: 
$
683.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1P2BCR
Zoro #
G3641374
UPC #
786382116699
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
13 5/16 in
Shaft Length
2 in
Length Less Shaft
11 5/16 in
Shaft Diameter
7/8 in
Wire Rope Length
13 5/16 in
Frame Size
143TC
Length
13 5/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Hz
60 Hz
Motor Service Factor
1
Standards
CSA Certified, UL Listed
Full Load Amps
3.0/1.5 A
No. of Speeds
1
Ins. Class
F
Motor Mounting Position
Horizontal
CC Number
CC030A
Nominal Efficiency
85.5 %
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,770 RPM
Motor Application
Hazardous Location
Motor Frame Material
Cast Iron
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Hazardous Location Division
Division I
Weight
60 lb
Temp. Code
T3B
Duty Cycle
Continuous
Duty
CONT
Motor Bearings
6203-2Z-J/C3,6207-2Z-J/C3
kW
0.746 kW
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Mounting Position
Horizontal
Frequency
60 Hz
Shaft Design
Keyed
Frame Material
Cast Iron
Product Type
Hazardous Location Motor
Number of Speeds
1
Temperature Code
T3B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
3.0/1.5 A
NEMA Design Class
B
Insulation Class
F

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143TC Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type C-Face, Rigid Base, NEMA Design B

Ratings & reviews