Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 HP, 143 Frame, 230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # X1P2B
  • Zoro # G3641487

product price: 
$
637.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1P2B
Zoro #
G3641487
UPC #
786382090012
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
12 7/8 in
Length Less Shaft
10 11/16 in
Wire Rope Length
12 7/8 in
Frame Size
143TC
Shaft Diameter
7/8 in
Length
12 7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
CC Number
CC030A
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.0/1.5 A
Item
Hazardous Location Motor
Nominal Efficiency
85.5 %
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Ins. Class
F
Nameplate RPM
1,760 RPM
Motor Service Factor
1.15
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Duty Cycle
Continuous
Weight
60 lb
Temp. Code
T3B
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Insulation Class
F
Full Load Current @ 60 Hz
3.0/1.5 A
Application
Hazardous Location
NEMA Design Class
B
Number of Speeds
1
Product Type
Hazardous Location Motor
Frequency
60 Hz
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Temperature Code
T3B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143TC Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type C-Face, Rigid Base, NEMA Design B

Ratings & reviews