Submersible Pump Motor

  • Mfr # 2345149203GS
  • Zoro # G707844713
product price: 
$
992.80
/ea
Free Shipping & Returns

Key Features

Phase
Three
HP
1 1/2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2345149203GS
Zoro #
G707844713
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Three
HP
1 1/2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Max. Ambient Temp.
86 Degrees F
Motor Application
Pumps
Max. SF Amps
5.9 A
Overload Relay Required
No
Overload Relay Max. Amp Setting
5.9 A
Thrust Rating
650 lb
Hz
60 Hz
Motor Shaft Rotation
CCW
Motor Enclosure Design
Hermetically Sealed
Overload Relay Amp Setting
5.0 A
Stator Type
Hermetically Sealed
Diaphragm Type
Pressure Equalizing
Shaft Material
Nitrile Rubber
Standards
ANSI/NSF 61
Motor Sub Application
Water Wells
Starter Required
No
Motor Thermal Protection
Built-In Lightning Arrestor
Full Load Amps
5.0 A
Motor Design
Three-Phase
Ins. Class
B
Nominal Efficiency
76 %
Motor Mounting Type
NEMA Pump Mounting
Motor Shaft Design
Splined
Motor Frame Material
Stainless Steel
Weight
24 lb
Inverter Rated
Not Inverter Rated
Motor Mounting Position
Vertical Shaft Up
Part Winding Start Capable
No
Duty Cycle
Continuous
Overload Relay Current
5 A
Requires Overload Relay
No
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Sub Application
Deep Well Submersible Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frame Material
Stainless Steel
Full Load Current @ 60 Hz
5.0 A
Application
Pump
Overload Relay Maximum Amp Setting
5.9 A
Service Factor Current
5.9 A
Insulation Class
B
Manufacturers Warranty
1 yr
Shaft Design
Splined
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Includes Diaphragm
Diaphragm Included
Product Type
Pump Motor
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Bearing Type
Kingsbury
Mounting Position
Vertical Shaft Up
Nameplate Voltage @ 60 Hz
230V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Lead Length
4 ft
Height
13 1/4 in
Bolt Circle Dia.
2 7/8 in
Length Less Shaft
11 3/4 in
Shaft Length
12 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Body Dia.
3.8 in
Overall Length
11 3/4 in
Body Diameter
3.8 in
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 5.0, Height 13 1/4 in, HP 1 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated Not Inverter Rated, Inverter Rating Not Applicable, Lead Length 4 ft

Ratings & reviews