Motor, 1HP, 3450, 2850RPM, 60, 50HZ, 56C, TEFC

  • Mfr # EC09

  • Zoro # G0919175


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Shaft Dia.
5/8 in
HP
1
Nameplate RPM
3,450/2,850
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC09
Zoro #
G0919175
UPC #
786382053604
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 3/16 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Height
8 5/8 in
Overall Length
12 1/8 in

Details

Item
Motor
Voltage
208-230/460V AC
HP
1
Nameplate RPM
3,450/2,850
No. of Speeds
1
RPM Range
3,001-3,600
Motor Shaft Rotation
CCW
Phase
Single
Motor Mounting Type
Face
Hz
60/50
Frame
56C
Motor Service Factor
1.15
Full Load Amps
12.8/6.6-6.4
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Design
Capacitor-Start
Motor Thermal Protection
None
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump
RPM @ 50Hz
3,560
Bearing Protection
Double Seals
Full Load Amps @ 50Hz
12.8/6.6-6.4
Voltage @ 50Hz
110/220V, 115/208-230V
Weight
33 lb
HP @ 50Hz
1
Nominal Efficiency
80.6 %
Max. SF Amps
13.8/7.2-6.9
Usable @ 208V
Yes
Conduit Box Position
F1
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Service Factor @ 50Hz
1.15

Description

Motor, Bearing Protection Double Seals, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 12.8/6.6-6.4, Full Load Amps @ 50Hz 12.8/6.6-6.4, Height 8 5/8 in, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 10 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 13.8/7.2-6.9, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.